26 in. Stack Kit in White
This product has been replaced by
Manufacturer Part #STACKIT24W
26 in. Stack Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stacking kit for 24" wide washers/dryers with 14" pull-out table
Specifications
- Brand Model Compatibility:
- IQ-Touch Control Washer & Dryer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26
- Height:
- 4
- Product Type:
- Stack Kit
- UPC:
- 012505386541
- Width:
- 26