27 in. 8 cu. ft. Electric Dryer in White

This product has been replaced by

8.0 cu. ft. Front Load Dryer in White
Electrolux 8.0 cu. ft. Front Load Dryer in White
Manufacturer Part #ELFE7337AW
You last purchased this on
 
Electrolux

27 in. 8 cu. ft. Electric Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

8.0 cu. ft. Front Load Dryer in White
Electrolux 8.0 cu. ft. Front Load Dryer in White
Manufacturer Part #ELFE7337AW
Electrolux

27 in. 8 cu. ft. Electric Dryer in White

  • Fast #
  • Part #EEFDE317TIW
  • Item #7316197
  • Manufacturer Part #EFDE317TIW
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9, 24, 25
Application:
Laundry
CEC Compliant:
For Sale in CA
Capacity:
8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touch
Depth:
31-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38 in
Interior Light:
No
Number of Settings:
5
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
4700 W
Width:
27 in