30 in. 5 Burner Gas Cooktop in Stainless Steel
30 in. 5 Burner Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Number of Burners:
- 5
- Type:
- FFRSS2323AB
- UPC:
- 057112992747