30 in. Wall Mount Range Hood
30 in. Wall Mount Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cooktop lights
Documents
Specifications
- ADA Compliant:
- No
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-11/16 in
- Energy Star Compliant:
- No
- Height:
- 42-9/16 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- UPC:
- 012505565410
- Width:
- 29-7/8 in