This product requires certification to purchase.

32-7/8 in. 18.6 cu. ft. Full Refrigerator in Stainless Steel

Electrolux

32-7/8 in. 18.6 cu. ft. Full Refrigerator in Stainless Steel

  • Fast #
  • Part #EEI33AR80WS
  • Item #8339639
  • Manufacturer Part #EI33AR80WS
5 out of 5 Customer Rating
Brand image
Electrolux

32-7/8 in. 18.6 cu. ft. Full Refrigerator in Stainless Steel

  • Fast #
  • Part #EEI33AR80WS
  • Item #8339639
  • Manufacturer Part #EI33AR80WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Keep produce tasting fresh like nature intended with smart crisper technology that removes excess moisture and blocks out dry air to prevent shriveling and mold, plus an ethylene absorber reduces the gas emitted by many fruits and vegetables that causes spoiling
  • Find a place for everything from large platters and cakes to tall wine bottles and beverages
  • Keep food market fresh by maintaining a constant temperature with smart sensing technology and a variable-speed compressor which efficiently circulates cold air throughout the refrigerator
  • The elegant design of this single door refrigerator elevates the occasion every time the door opens with gray bins and liner and premium LED lighting
  • Pure, filtered water right from your refrigerator, while maintaining a clean exterior look
  • Store everything you need for creating delicious meals in this refrigerator with a large storage capacity, which eliminates the need for a second refrigerator
  • Touch-to-wake controls are clearly visible when you need them and hidden from view when you don't
  • Optional stainless steel trim kits are available for built-in look refrigerator & freezer or side by side configuration
  • Our ramp-up designer LED lighting is as beautiful as it is functional, keeping the contents clearly visible
  • Drawer glides out smoothly and fully extends giving you easy access to what's inside
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
18.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
27 in
Energy Star Compliant:
No
Height:
72-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Glass, Metal
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
18.6 cu ft
Refrigerator Type:
Freezerless Refrigerators
UPC:
012505647277
Volts:
120V
Weight:
232.75 lb
Width:
32-7/8 in