35-15/16 x 25-7/8 x 35-9/16 in. 18000 BTU 4.4 cu. ft. 6-Burner Gas Sealed Freestanding Range in Stainless Steel
35-15/16 x 25-7/8 x 35-9/16 in. 18000 BTU 4.4 cu. ft. 6-Burner Gas Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Preserve natural flavors with exclusive air sous vide technology
- Get light and flaky breads and pastries with steam bake mode
- Crispy food with just a bit of oil with built-in air fry
- Cooking is more effortless with electrolux connect technology
- Recipes turn out perfectly with advanced convection
- Intuitive full-color touch controls
- Gently close the oven door even when your hands are full with the soft close door
- Our exclusive warranty offers peace of mind for registered owners with two years of coverage on replacement parts
- Cook proteins to juicy perfection, never over or under cooked, with an integrated temperature probe which alerts you when your food has reached the desired temperature
- Bake, convection bake, roast, convection roast, broil, proof, keep warm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 9.2
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 25-7/8
- Fuel Type:
- Natural Gas
- Height:
- 35-9/16
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Gas
- UPC:
- 012505565663
- Volts:
- 120V
- Weight:
- 273
- Width:
- 35-15/16