35-3/4 x 8 in. 412 cfm Ducted/Recirculating Chimney Hood & Vent in Stainless Steel
35-3/4 x 8 in. 412 cfm Ducted/Recirculating Chimney Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual-centrifuge fans moves air quickly and quietly
- Comes washable, dishwasher safe filters
- Bright cook top surface illumination
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.9
- CFM:
- 412 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-11/16 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 53-29/32 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 8.68
- UPC:
- 012505565397
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 342 W
- Width:
- 35-3/4 in