This product requires certification to purchase.

35-7/8 in. 6-Burner Natural Gas Cooktop in Stainless Steel

Electrolux

35-7/8 in. 6-Burner Natural Gas Cooktop in Stainless Steel

  • Fast #
  • Part #EE36GC76PPS
  • Item #4911505
  • Manufacturer Part #E36GC76PPS
4.2 out of 5 Customer Rating
Brand image
Electrolux

35-7/8 in. 6-Burner Natural Gas Cooktop in Stainless Steel

  • Fast #
  • Part #EE36GC76PPS
  • Item #4911505
  • Manufacturer Part #E36GC76PPS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Min-2-Max® burner offers a wide range of BTU performance in the industry for versatility
  • Continuous grates allow you to move even the heaviest pots and pans from burner to burner with the utmost ease
  • Professional grade control knobs are designed to provide you with precision control
  • Interchangeable accessories include a griddle plate, a special wok ring, and a simmer plate which makes it easy to customize the cooktop to fit your cooking needs
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
0.008
BTU:
20000
Burner Type:
Sealed
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25 in
Fuel Type:
Natural Gas
Height:
7-3/4 in
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Gas
UL Listed:
No
Volts:
120V
Width:
35-7/8 in