This product requires certification to purchase.

36-14/25 x 35-47/50 x 24-81/100 in. 4.4 cu. ft. 5-Burner Smoothtop Electric Freestanding Range in Stainless Steel

Electrolux

36-14/25 x 35-47/50 x 24-81/100 in. 4.4 cu. ft. 5-Burner Smoothtop Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #EECFI3668AS
  • Item #8949742
  • Manufacturer Part #ECFI3668AS
5 out of 5 Customer Rating
Brand image
Electrolux

36-14/25 x 35-47/50 x 24-81/100 in. 4.4 cu. ft. 5-Burner Smoothtop Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #EECFI3668AS
  • Item #8949742
  • Manufacturer Part #ECFI3668AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Master even the most challenging recipes with true convection which uses three heating elements and a fan for even cooking results
  • Expand your culinary horizons to specialty foods like crepes and paninis with a bridge feature that allows you to connect two cooking elements for even heat, even when using larger pans or griddles
  • Cook proteins to juicy perfection, never over or under cooked, with an integrated temperature probe which alerts you when your food has reached the desired temperature
  • Edge-to-edge front controls with sturdy knobs and the Electrolux signature pinstriped glass lend to the sleek design that make this range a focal point of your kitchen
  • Keep your oven looking its best with the one hour steam clean cycle that's chemical- and odor-free
  • Gently close the oven door even when your hands are full with the soft close door
  • Our exclusive warranty offers peace of mind for registered owners with two years of coverage on replacement parts
  • Requires Certification

Specifications

AMP:
50
Burner Type:
Smoothtop
CEC Compliant:
For Sale in CA
Capacity:
4.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
24-81/100 in
Height:
36-14/25 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Burners:
5
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
UPC:
012505516252
Volts:
240V
Watts:
15100 W
Width:
35-47/50 in