This product requires certification to purchase.

66-2/10 in. Trim Kit

Electrolux

66-2/10 in. Trim Kit

  • Fast #
  • Part #ETRMKTSS2FL79
  • Item #8452699
  • Manufacturer Part #TRMKTSS2FL79
5 out of 5 Customer Rating
Brand image
Electrolux

66-2/10 in. Trim Kit

  • Fast #
  • Part #ETRMKTSS2FL79
  • Item #8452699
  • Manufacturer Part #TRMKTSS2FL79
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Required for side by side installation: This trim kit is required for side by side installation of the Electrolux single-door refrigerator and freezer
  • 79" trim kit: Creates a seamless built-in look
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24-7/8 in
Height
79-3/16 in
Weight
35 lb
Width
68 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
Energy Star Compliant
No
Product Type
Dual Trim Kit