This product requires certification to purchase.

27 in. 8.0 cu. ft. Electric Dryer in White

Electrolux

700 Series 27 in. 8.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #EELFE7738AW
  • Item #11662967
  • Manufacturer Part #ELFE7738AW
5 out of 5 Customer Rating
Brand image
Electrolux

700 Series 27 in. 8.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #EELFE7738AW
  • Item #11662967
  • Manufacturer Part #ELFE7738AW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The Electrolux front load electric dryer with Balanced Dry technology prevents temperature spikes to keep fabrics cooler throughout the dry cycle. LuxCare Dry uses an advanced moisture sensor to prevent over or under-drying. The Electrolux Perfect Steam electric dryer with Predictive Dry has a more precise sensor to protect fabrics from over drying. The Wear It Again cycle refreshes fabrics by using steam and tumble to remove pet hair, reduce odors, and reduce wrinkles in just 15 minutes.
  • Dryer has a total capacity of 8 cu. ft.
  • Choose from 11 cycle options and 5 temperature settings
  • Digital display
  • Dryer is Energy Star Certified
  • When space is tight, the reversible door can go from right swing to left to fit almost any space
  • Extended Tumble option gently tumbles your clothes without heat to keep them tangle-free--perfect for when you cannot remove clothes right after the cycle ends
  • Confidently dry even your most delicate items with the Air Dry cycle which uses very low heat to protect clothing
  • Conveniently find any article of clothing with premium LED lighting that provides visibility inside your dryer
  • Covered under a 1 year parts and labor manufacturer warranty
  • Requires Certification
  • Green


Specifications

AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
8 cu ft
Collection:
700 Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Dial
Depth:
32
Door Style:
Reversible Door
Energy Star Compliant:
Yes
Height:
38
Interior Light:
Yes
Number of Cycles:
11
Number of Doors:
1
Number of Settings:
5
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Enabled:
No
Type:
EELFE7738AW
UL Listed:
Yes
UPC:
012505389047
Volts:
208/240V
Weight:
126
Width:
27