This product requires certification to purchase.

8 cu. ft. 27 x 32 in. 208/240V Electric Front Load Dryer in White

Electrolux

8 cu. ft. 27 x 32 in. 208/240V Electric Front Load Dryer in White

  • Fast #
  • Part #EELFE7637AW
  • Item #9314953
  • Manufacturer Part #ELFE7637AW
4.1 out of 5 Customer Rating
Brand image
Electrolux

8 cu. ft. 27 x 32 in. 208/240V Electric Front Load Dryer in White

  • Fast #
  • Part #EELFE7637AW
  • Item #9314953
  • Manufacturer Part #ELFE7637AW
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Balanced Dry™ keeps clothes cooler
  • Get a more precise dry with our LuxCare® dry system
  • 15-minute fast dry
  • Predictive Dry™ more accurately predicts dry times
  • Normal cycle designed for energy efficiency
  • ENERGY STAR® certified
  • Extended tumble option keeps clothes tangle-free
  • LuxCare® lint shield helps avoid messes
  • Active wear cycle
  • Extra large capacity
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
8 cu ft
Depth
32 in
Height
38 in
Weight
126 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
30
Number of Cycles
11
Power Source
Electric
Volts
208/240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
Yes
UPC
012505388545