FRONT LOAD WASHER WITH ELECTRIC DRYER .AVAILABLE Q4 2023
FRONT LOAD WASHER WITH ELECTRIC DRYER .AVAILABLE Q4 2023
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully integrated vertical layout takes up half the floor space of a traditional washer/dryer for greater laundry room flexibility, or to fit easily into most closets and other tight spaces. Features a full-sized washer on bottom, a full-sized dryer on the top, and a control panel in the middle for easy access.
- Unlike other washers, our SmartBoost® technology premixes water and detergent before the cycle begins, maximizing the cleaning power of the detergent, so stains come out and clothing has a longer life.1
- Save time and energy and protect items from over- or under-drying with a sensor that detects humidity on the surface so that all your fabrics are treated with precision and care
- Keep your white clothing and linens looking newer longer with our Optic Whites™ cycle, which prevents the redeposit of dirt and other residues, keeping whites even whiter than the normal cycle with bleach.
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft;8 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 32
- Energy Star Compliant:
- No
- Height:
- 76-1/4
- Number of Cycles:
- 8, 8
- Power Source:
- Electric
- Type:
- EELTE7600AT
- UL Listed:
- Yes
- UPC:
- 012505388804
- Width:
- 27