36 in. 15.7 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
IQ-Touch™ 36 in. 15.7 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Luxury-Glide® crisper drawers smoothly glide out and keep produce fresh with adjustable humidity control and minimal temperature variation
- Transition LED lighting gradually illuminates the interior with soft but ample light as you open the door
- Luxury-Glide® Cool Zone™ drawer keeps contents chilled, so it's perfect for wine, beer and more
- Soft Freeze™ bin provides perfect storage for things like ice cream or anything you want to keep frozen, but still soft for serving
- Luxury-Design® glass shelves are crafted for exceptional beauty and function
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CSA Certified:
- Yes
- Capacity:
- 22.5 cu ft
- Collection:
- IQ-Touch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 46 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.8 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 15.7 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Volts:
- 120V
- Width:
- 36 in