27 in. 4.5 cu. ft. Front Load Washer with Steam in Glacier Blue
LuxCare™ 27 in. 4.5 cu. ft. Front Load Washer with Steam in Glacier Blue
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Thorough cleaning with the Lux Care® Wash System
- 18-minute fast wash
- Stain Treat™ option gently and effectively removes stains
- ENERGY STAR® Certified
- 10-Year Motor & Lifetime Tub Warranty
- Perfect Balance® System/Second Floor Guarantee
- Fits more rooms with 27" platform
- Spacious Capacity
- 7 cycles to care for every fabric
- Brilliant LED display shines in even the darkest laundry rooms
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Collection:
- LuxCare™
- Color Finish Category:
- Blues
- Color Finish Name:
- Glacier Blue
- Control Type:
- Digital Touch/Knobs
- Depth:
- 32 in
- Energy Star Compliant:
- No
- Height:
- 38 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 7
- Power Source:
- Electric
- RPM:
- 1300
- Smart Home Enabled:
- No
- Type:
- EELFW7437AG
- UL Listed:
- Yes
- UPC:
- 012505388897
- Volts:
- 120V
- Weight:
- 217 lb
- Width:
- 27 in