This product requires certification to purchase.

8 cu. ft. Gas Dryer with Instant Refresh in White

Electrolux

Perfect Steam™ 8 cu. ft. Gas Dryer with Instant Refresh in White

  • Fast #
  • Part #EELFG7437AW
  • Item #9314962
  • Manufacturer Part #ELFG7437AW
4.1 out of 5 Customer Rating
Brand image
Electrolux

Perfect Steam™ 8 cu. ft. Gas Dryer with Instant Refresh in White

  • Fast #
  • Part #EELFG7437AW
  • Item #9314962
  • Manufacturer Part #ELFG7437AW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Keeps clothes looking their best without over drying
  • 18-minute fast dry
  • Energy Star® certified
  • Perfect Steam™ wrinkle release option
  • Platinum Star® limited warranty
  • 7 cycles to care for every fabric
  • Fits more rooms with reversible door
  • Optional pedestals and stacking kit for more installation options
  • Luxury-Design® lighting
  • Brilliant LED display shines in even the darkest laundry rooms
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
8 cu ft
Depth
32 in
Height
38 in
Weight
126 lb
Width
27 in
Characteristics & Features
Collection
Perfect Steam™
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knob
Interior Light
Yes
Number of Settings
5
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
BTU
20000
Fuel Type
Natural Gas
Number of Cycles
7
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
Yes
UPC
012505388439