23-3/4 in. 45dB 7-Cycle Built-In Dishwasher in Stainless Steel
Wave-Touch® 23-3/4 in. 45dB 7-Cycle Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProClean™ system combines a series of innovative wash features to provide a fast, thorough clean
- SatelliteSpray™ arm provides an innovative rotating wash zone to give you 400% more water coverage, targeting virtually every spot in your dishwasher for a truly deep and professional-level clean
- A 30-minute quick wash cycle allows you to thoroughly wash dishes in half the time
- Target wash zones will deep clean a wide variety of hard-to-wash items, from bottles to casserole dishes
- With the Luxury-Dry™ system, you can get outstanding drying results for all your dishes
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Wave-Touch®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 012505114342
- Volts:
- 120V
- Width:
- 24 in