This product requires certification to purchase.

4-Wire Plastic Splice/Repair Kit

Electronic Sensor Products

4-Wire Plastic Splice/Repair Kit

  • Fast #
  • Part #ESP4C
  • Item #1672640
  • Manufacturer Part #SP4C
5 out of 5 Customer Rating
Brand image
Electronic Sensor Products

4-Wire Plastic Splice/Repair Kit

  • Fast #
  • Part #ESP4C
  • Item #1672640
  • Manufacturer Part #SP4C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Warranty & Product Information
Application
Device Protection, Reinforcing, Waterproofing
Product Type
Shrink Kit
UL Listed
Yes