53 in. Steel Hydrant Marker without Reflective Decal
P691 Series 53 in. Steel Hydrant Marker without Reflective Decal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical way to easily locate fire hydrants
- Easy to install marker fits between the cap and the hydrant
- Easily located, offset ring on hose nozzle keeps flag in place
Specifications
- Collection:
- P691 Series
- Color Finish Name:
- Red, Silver
- Length:
- 53 in
- Material:
- Steel
- UPC:
- 781889905944