20 in. x 36 in. Oval Mirror in Black
Asha 20 in. x 36 in. Oval Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Modern pill-shaped silhouette mirror is an architectural accent in your home.
- The mirror comes with a solid MDF board backing and three welded keyhole hanger for easy installation
- Mirror is recessed into the ultra-thin iron sturdy metal frame
- Can be mounted both in a vertical or horizontal orientation
- Mirror arrives at your home in one piece with no installation required
- Glass insert measures 19.22 inch wide X 0.15 inch deep X 35.22 inch high
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Asha
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 20 in
- Glass Type:
- Mirrored
- Height:
- 36 in
- Installation Type:
- Wall Mount, Horizontal, Vertical
- Length:
- 20 in
- Lighting Style:
- Modern
- Material:
- Iron, MDF
- Mirror Edge:
- Polished Edge
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 36 in
- Style:
- Modern
- Type:
- EMR2A2036BLK
- UPC:
- 196683012598
- Weight:
- 12.3816 lb
- Width:
- 1 in