22 in. x 36 in. Arch Mirror in Brass
Ayra 22 in. x 36 in. Arch Mirror in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Timeless silhouette with an arched top for added intrigue
- The mirror comes with a solid MDF board backing and one welded keyhole hanger for easy installation
- Mirror is recessed into the ultra-thin iron sturdy metal frame
- This wall-mounted mirror can only be installed in a vertical orientation
- Mirror arrives at your home in one piece with no installation required
- Glass insert measures 21.22 inch wide X 0.15 inch deep X 35.22 inch high
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Ayra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 22 in
- Glass Type:
- Mirrored
- Height:
- 36 in
- Installation Type:
- Wall Mount, Vertical
- Length:
- 22 in
- Lighting Style:
- Modern
- Material:
- Iron, MDF
- Mirror Edge:
- Polished Edge
- Product Type:
- Mirror
- Shape:
- Arch
- Size:
- 36 in
- Style:
- Modern
- UPC:
- 196683011614
- Weight:
- 14.2252 lb
- Width:
- 1 in