27 in. x 40 in. Arch Mirror in Black
Ayra 27 in. x 40 in. Arch Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Timeless silhouette with an arched top for added intrigue
- The mirror comes with a solid MDF board backing and one welded keyhole hanger for easy installation
- Mirror is recessed into the ultra-thin iron sturdy metal frame
- This wall-mounted mirror can only be installed in a vertical orientation
- Mirror arrives at your home in one piece with no installation required
- Glass insert measures 26.22 inch wide X 0.15 inch deep X 39.22 inch high
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Ayra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 27 in
- Glass Type:
- Mirrored
- Height:
- 40 in
- Installation Type:
- Wall Mount, Vertical
- Length:
- 27 in
- Lighting Style:
- Modern
- Material:
- Iron, MDF
- Mirror Edge:
- Polished Edge
- Product Type:
- Mirror
- Shape:
- Arch
- Size:
- 40 in
- Style:
- Modern
- UPC:
- 196683011782
- Weight:
- 18.6692 lb
- Width:
- 1 in