42 in. x 34 in. Arch Mirror in Black
Blaire 42 in. x 34 in. Arch Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Rounded-edge wall mirror adds unique shape on top of your fireplace mantle or over a floating shelf
- The mirror comes with a solid MDF board backing and two welded keyhole hanger for easy installation
- Mirror is recessed into the ultra-thin iron sturdy metal frame
- This wall-mounted mirror can only be installed in a vertical orientation
- Mirror arrives at your home in one piece with no installation required
- Glass insert measures 41.22 inch wide X 0.15 inch deep X 33.22 inch high
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Blaire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 42
- Glass Type:
- Mirrored
- Height:
- 34
- Installation Type:
- Wall Mount, Vertical
- Length:
- 42
- Lighting Style:
- Modern
- Material:
- Iron, MDF
- Mirror Edge:
- Polished Edge
- Product Type:
- Mirror
- Shape:
- Arch
- Size:
- 34 in
- Style:
- Modern
- Type:
- EMR1B4234BLK
- UPC:
- 196683012383
- Weight:
- 25.0096
- Width:
- 1