28 in. Wall Mount MDF and Metal Framed Round Mirror in Brass
Eternity 28 in. Wall Mount MDF and Metal Framed Round Mirror in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Metal rounded frame
- Metal hanger welded to the back of the frame for easy installation
- Can be hung both vertical and horizontal position
- High quality construction with a timeless design
- Contemporary sleek design
- Clear mirror
- Comes completely assembled
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Eternity
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1 in
- Diameter:
- 28 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Length:
- 28 in
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass, Wood
- Material Type:
- MDF
- Product Type:
- Mirror
- Shape:
- Round
- Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 842814151673
- Weight:
- 14.08 lb
- Width:
- 1 in