30 in. x 72 in. Rectangular Mirror in Silver
Eternity 30 in. x 72 in. Rectangular Mirror in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Versatile rectangular full length mirror provides a full body view in three ways: leaned it against the wall, use the attached easel, or mount it on any secure wall to save space. (mounting hardware is not provided)
- The mirror comes with a solid MDF board backing and five welded keyhole hanger for easy installation
- Mirror is recessed into the ultra-thin iron sturdy metal frame
- Can be mounted both in a vertical or horizontal orientation
- Mirror arrives at your home in one piece with no installation required
- Glass insert measures 29.22 inch wide X 0.15 inch deep X 71.22 inch high
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Eternity
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 30 in
- Glass Type:
- Mirrored
- Height:
- 30 in
- Installation Type:
- Wall Mount, Horizontal, Vertical
- Length:
- 72 in
- Lighting Style:
- Modern
- Material:
- Iron, MDF
- Mirror Edge:
- Polished Edge
- Product Type:
- Mirror
- Shape:
- Rectangle
- Size:
- 72 in
- Style:
- Modern
- Type:
- EMR4FL3072S
- UPC:
- 196683013243
- Weight:
- 42.9 lb
- Width:
- 1 in