This product requires certification to purchase.

48 in. Metal Square Framed Mirror in Brass

Elegant Decor

Eternity 48 in. Metal Square Framed Mirror in Brass

  • Fast #
  • Part #EMR44848BR
  • Item #10205029
  • Manufacturer Part #MR44848BR
4.4 out of 5 Customer Rating
Brand image
Elegant Decor

Eternity 48 in. Metal Square Framed Mirror in Brass

  • Fast #
  • Part #EMR44848BR
  • Item #10205029
  • Manufacturer Part #MR44848BR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • The mirror features a sleek and modern design, making it a stylish addition to any room. The square shape, combined with the iron metal frame, creates a contemporary look.
  • Crafted with a durable iron metal frame and MDF backing, the mirror ensures long-lasting quality and stability.
  • This square mirror is designed to be versatile, allowing for flexible placement in different areas of the home.
  • The mirror's high-quality glass ensures a clear, distortion-free reflection, allowing you to see yourself accurately.
  • The mirror is designed for hassle-free installation. It includes two of the welded metal hangers making it convenient to hang the mirror on your walls securely. Note the wall mounting hardware is not included.
  • The iron metal frame is durable and resistant to wear and tear. It requires minimal maintenance and can be easily cleaned with a soft, damp cloth to keep it looking pristine.
  • The mirror is available in various color and size options allowing you to choose the one that best suits your personal style and existing décor.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Eternity
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
48 in
Glass Type:
Mirrored
Height:
48 in
Installation Type:
Wall Mount, Vertical
Length:
48 in
Lighting Style:
Modern
Material:
Iron, MDF
Mirror Edge:
Polished Edge
Product Type:
Vanity Mirror
Shape:
Square
Size:
48 in
Style:
Modern
Type:
EMR44848BR
UPC:
196683015711
Weight:
44 lb
Width:
1 in