27 x 36 IN. Soft Edge Led Mirror
Genesis 27 x 36 IN. Soft Edge Led Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features three color temperature settings: warm light (3000K), cool light (4200K) and day light (6400K); long press for dimming.
- The led mirror features a built-in touch sensor that allows users to control various functions and settings such as adjusting lighting, changing color temperature, or powering on or off.
- Equipped with a built in defogger to reduce the mirror from steaming up and allows for clear visibility.
- Can be hung either vertically or horizontally with the provided metal hanging cleats
- The soft corner led mirror utilizes energy-efficient led lighting, reducing power consumption.
- Backlit mirror with IP44 rating and provides 30,000 hours of life
- The mirror has a memory function when turned on, it will restore the last setting used.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Genesis
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Color Temperature:
- 6400
- Diameter:
- 27 in
- Glass Type:
- Mirrored
- Height:
- 36 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 27 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 4347.9
- Material:
- Metal, Mirror
- Mirror Edge:
- Polished Edge
- Number of Lights:
- 1
- Product Type:
- LED, Mirror
- Shape:
- Rectangle
- Size:
- 27 in
- Style:
- Modern
- Type:
- EMRE32736
- UL Listed:
- Yes
- UPC:
- 196683010921
- Volts:
- 120V
- Watts:
- 41 W
- Weight:
- 25 lb
- Width:
- 2 in