This product requires certification to purchase.

28 x 42 in. Wall Mount MDF and Metal Framed Rectangular Mirror in Silver

Elegant Decor

Monet 28 x 42 in. Wall Mount MDF and Metal Framed Rectangular Mirror in Silver

  • Fast #
  • Part #EMR4079S
  • Item #7814957
  • Manufacturer Part #MR4079S
5 out of 5 Customer Rating
Brand image
Elegant Decor

Monet 28 x 42 in. Wall Mount MDF and Metal Framed Rectangular Mirror in Silver

  • Fast #
  • Part #EMR4079S
  • Item #7814957
  • Manufacturer Part #MR4079S
5 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal framed rectangle shape
  • Four metal hanger welded to the back of the frame for easy installation
  • Can be hung both vertical and horizontal position
  • High quality construction with a timeless design
  • Contemporary sleek design
  • Clear mirror
  • Comes completely assembled
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Monet
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1
ETL Listed:
No
Glass Type:
Beveled
Height:
42
Installation Type:
Wall Mount
Length:
28
Lighting Style:
Contemporary
Material:
Metal, Glass, Wood
Material Type:
MDF
Product Type:
Mirror
Shape:
Rectangular
Style:
Contemporary
UL Listed:
No
UPC:
842814152076
Weight:
25.96
Width:
1