30 x 36 in. Led Mirror W/ Adjustable Color Temperature in Brass
Pier 30 x 36 in. Led Mirror W/ Adjustable Color Temperature in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Features three color temperature settings with a touch of a button: warm light (3000K), cool light (4200K) and day light (6400K)
- Smart touch sensor to turn off and on and to change different color temperature. Long press for dimming at each color temperature.
- Can be hung both vertical and horizontal position in your bathroom using the metal cleats
- Non-replaceable led strip borders the interior aluminum frame
- Wattage is 35 and 279.7 lumens
- Versatile mirror illuminates an even glow in any room of your choice
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Pier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Color Temperature:
- 6400
- Diameter:
- 30 in
- ETL Listed:
- Yes
- Glass Type:
- Mirrored
- Height:
- 36 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 30 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 279.7
- Material:
- Aluminum, Mirror
- Mirror Edge:
- Polished Edge
- Number of Lights:
- 1
- Product Type:
- LED, Mirror
- Shape:
- Rectangle
- Size:
- 30 in
- Style:
- Modern
- Type:
- EMRE63036BR
- UL Listed:
- No
- UPC:
- 842814196452
- Volts:
- 120V
- Watts:
- 35 W
- Weight:
- 25 lb
- Width:
- 1-7/10 in