This product requires certification to purchase.

42 x 60 in. Led Mirror W/ Adjustable Color Temperature in Black

Elegant Decor

Pier 42 x 60 in. Led Mirror W/ Adjustable Color Temperature in Black

  • Fast #
  • Part #EMRE64260BK
  • Item #10205224
  • Manufacturer Part #MRE64260BK
4.1 out of 5 Customer Rating
Brand image
Elegant Decor

Pier 42 x 60 in. Led Mirror W/ Adjustable Color Temperature in Black

  • Fast #
  • Part #EMRE64260BK
  • Item #10205224
  • Manufacturer Part #MRE64260BK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features three color temperature settings with a touch of a button: warm light (3000K), cool light (4200K) and day light (6400K)
  • Smart touch sensor to turn off and on and to change different color temperature. Long press for dimming at each color temperature.
  • Can be hung both vertical and horizontal position in your bathroom using the metal cleats
  • Non-replaceable led strip borders the interior aluminum frame
  • Wattage is 50 and 610 lumens
  • Versatile mirror illuminates an even glow in any room of your choice
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Pier
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
6400
Diameter:
60 in
ETL Listed:
Yes
Glass Type:
Mirrored
Height:
42 in
Installation Type:
Horizontal, Vertical
Length:
60 in
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
610
Material:
Aluminum, Mirror
Mirror Edge:
Polished Edge
Number of Lights:
1
Product Type:
LED, Mirror
Shape:
Rectangle
Size:
60 in
Style:
Modern
Type:
EMRE64260BK
UL Listed:
No
UPC:
842814196629
Volts:
120V
Watts:
50 W
Weight:
55 lb
Width:
1-7/10 in