4W B10 LED Bulb Candelabra E-12 Base 3000 Kelvin 300° Dimmable (Pack of 10)
4W B10 LED Bulb Candelabra E-12 Base 3000 Kelvin 300° Dimmable (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 300 lumens frosted white LED Filament bulb with E12 chrome-finished base; 3.64 inches tall; 1.38 inches wide
- Designed to provide 15000 hours of life in dry locations
- Estimated yearly energy cost: $ 0.4818 (based on 3 hours/day, 11¢/kWh; cost depends on rates and use). Average life based on 3 hours per day is 15000 hours
- The base of the bulb is shorter compared to others, chrome base is not visible or sticking out from a socket candle sleeve.
Specifications
- Ballast Type:
- Residential
- Beam Spread:
- 300°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3-16/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-16/25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 300
- Lumens per Watt:
- 75
- Material:
- Filament, Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 hr
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Proposition 65:
- This product may expose you to chemicals including which is [are] known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to/furniture. www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 842814121072
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W
- Width:
- 1-19/50 in