60W 6-Light Medium E-26 Flush Mount Ceiling Fixture in Black with Brass
Axel 60W 6-Light Medium E-26 Flush Mount Ceiling Fixture in Black with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to install
- 6-light can accommodate either incandescent or LED lamp (not included)
- Curiously placed arms each end with socket that orbit around a central circular frame
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Collection:
- Axel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brass
- Depth:
- 17 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16-3/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 6
- UPC:
- 842814120006
- Volts:
- 110/125V
- Watts:
- 60 W
- Width:
- 17-1/10 in