This product requires certification to purchase.

40W 6-Light Candelabra E-12 Chandelier in Matte Black

Elegant Lighting

Eamon 40W 6-Light Candelabra E-12 Chandelier in Matte Black

  • Fast #
  • Part #ELD5006D36MB
  • Item #7835607
  • Manufacturer Part #LD5006D36MB
3.3 out of 5 Customer Rating
Brand image
Elegant Lighting

Eamon 40W 6-Light Candelabra E-12 Chandelier in Matte Black

  • Fast #
  • Part #ELD5006D36MB
  • Item #7835607
  • Manufacturer Part #LD5006D36MB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte Black Finish
  • 6-light can accommodate either incandescent or LED lamp (Not included)
  • Includes a five foot chain
  • Requires Certification

Specifications

Ballast Type:
Residential
Collection:
Eamon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
Yes
Height:
19 in
Installation Type:
Chain Hung
Length:
36 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Iron
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
842814119550
Volts:
120V
Watts:
40 W
Width:
36 in