40W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Black with Milk
Eclipse 40W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Black with Milk
Frequently Purchased Together
Product Details
- Glass shade width of 12 inches with a height of 11.5 inches.
- Decorative black 'top hat' caps the shade.
- Flush mount features a black and frosted white glass.
- Clean sleek design
- No assembly required
- Requires an incandescent or LED A19 bulb (not included)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Collection:
- Eclipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Milk
- Diameter:
- 14-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Style:
- Midcentury Modern
- UL Listed:
- No
- Volts:
- 110/125V
- Watts:
- 40 W
- Weight:
- 5.5 lb
- Width:
- 12 in