40W 1-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black
Eclipse 40W 1-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flush mount features a black and clear glass.
- Glass shade width of 8 inches with a height of 7.5 inches.
- Decorative black 'top hat' caps the shade.
- Requires an incandescent or LED A19 bulb (not included)
- No assembly required
- Clean sleek design
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Eclipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Flush Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 842814154216
- Volts:
- 110/125V
- Watts:
- 40 W
- Weight:
- 3 lb
- Width:
- 8 in