This product requires certification to purchase.

40W 5-Light Bi-Pin G9 Pendant in Gold

Elegant Lighting

Eren 40W 5-Light Bi-Pin G9 Pendant in Gold

  • Fast #
  • Part #E3505G12G
  • Item #9298175
  • Manufacturer Part #3505G12G
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Eren 40W 5-Light Bi-Pin G9 Pendant in Gold

  • Fast #
  • Part #E3505G12G
  • Item #9298175
  • Manufacturer Part #3505G12G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-sided, clear crystals provide unique appearance and distinctive lighting
  • For indoor use
  • Accommodates G9 bulb
  • Each lamp is encased in a solid faceted clear crystal diffuser
  • Minimum hanging height of 20 inches and maximum hanging height of 83 inches
  • Adjustable cable, can hang the lamps at different lengths
  • Max wattage at 200W, takes 5 bulbs
  • Requires Certification
Dimensions & Measurements
Height
3-7/10 in
Length
11-4/5 in
Minimum Height
20 in
Overall Height
135 in
Width
11-4/5 in
Characteristics & Features
Ballast Type
Residential
Collection
Eren
Color Finish Category
Gold Tones
Color Finish Name
Gold
Light Bulb Base Type
Bi-Pin G9
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
Lighting Style
Geometric, Luxe, Mid-century, Transitional
Material
Crystal, Iron, Stainless Steel
Number of Lights
5
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS,INCLUDING LEAD AND LEAD COMPOUNDS,WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.For more information go to www.P2Warnings.ca.gov
Electrical & Operational Information
Volts
110/120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
842814174504