20 x 30 in. Flat Edge Rectangular Vanity Mirror in Black
Evermore 20 x 30 in. Flat Edge Rectangular Vanity Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Elegant Lighting's 1 year limited warranty
- Coordinates with products from the Formiae line seamlessly
- Frame constructed from high quality iron and miff with a glass mirror
- High quality finish - will resist rust and corrosion through everyday use
- Flat edge gives the mirror a seamless and clean look
Documents
Specifications
- Application:
- Residential
- Collection:
- Evermore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Lighting Style:
- Contemporary
- Material:
- Iron, Metal, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 20 in x 1 in x 30 in
- Style:
- Contemporary
- UPC:
- 842814185975
- Weight:
- 13 lb
- Width:
- 20 in