22 x 1 in. Mirror Rectangular in Blacks
Evermore 22 x 1 in. Mirror Rectangular in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mirror is recessed into the thin metal frame
- The mirror comes with a solid MDF board backing and four welded hanger for easy installation
- Hand polished edges ensures timeless decor
- Crafted from metal and mdf
- Mounts vertically and horizontally
- Smooth rounded corners add an interesting visual accent
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Evermore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 40 in
- Glass Type:
- Mirrored
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Lighting Style:
- Modern
- Material:
- Glass, Metal, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 22 in x 40 in x 1 in
- Style:
- Contemporary
- UPC:
- 842814186125
- Weight:
- 18 lb
- Width:
- 1 in