28 x 42 in. Flat Edge Rectangular Vanity Mirror in Black
Evermore 28 x 42 in. Flat Edge Rectangular Vanity Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Evermore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 42 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Contemporary
- Material:
- Iron, Metal, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 28 in x 1 in x 42 in
- UPC:
- 842814185470
- Weight:
- 23 lb
- Width:
- 28 in