36 x 1 x 20 in. Flat Edge Rectangular Framed Mirror in Black
Evermore 36 x 1 x 20 in. Flat Edge Rectangular Framed Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Evermore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Metal, Glass, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 842814185579
- Weight:
- 13 lb
- Width:
- 20 in