40 x 1 x 27 in. Flat Edge Rectangular Framed Mirror in Brass
Evermore 40 x 1 x 27 in. Flat Edge Rectangular Framed Mirror in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Evermore
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 40
- Installation Type:
- Wall Mount
- Length:
- 1
- Material:
- Metal, Glass, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 842814186330
- Weight:
- 22
- Width:
- 27