This product requires certification to purchase.

42 x 1 x 28 in. Framed Mirror and Vanity Mirror Rectangular in Brass

Elegant Lighting

Evermore 42 x 1 x 28 in. Framed Mirror and Vanity Mirror Rectangular in Brass

  • Fast #
  • Part #EMR802842BR
  • Item #10098794
  • Manufacturer Part #MR802842BR
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Evermore 42 x 1 x 28 in. Framed Mirror and Vanity Mirror Rectangular in Brass

  • Fast #
  • Part #EMR802842BR
  • Item #10098794
  • Manufacturer Part #MR802842BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
42 in
Length
1 in
Weight
23 lb
Width
28 in
Characteristics & Features
Collection
Evermore
Color Finish Category
Brass Tones
Color Finish Name
Brass
Installation Type
Horizontal, Vertical, Wall Mount
Material
Metal, Wood
Material Type
MDF
Mirror Edge
Flat Edge
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Application
Bathroom
Product Type
Framed Mirror, Vanity Mirror
UPC
842814185487