This product requires certification to purchase.

48 x 1 in. Mirror Rectangular in Brass Tones

Elegant Lighting

Evermore 48 x 1 in. Mirror Rectangular in Brass Tones

  • Fast #
  • Part #EMR803048BR
  • Item #10205111
  • Manufacturer Part #MR803048BR
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Evermore 48 x 1 in. Mirror Rectangular in Brass Tones

  • Fast #
  • Part #EMR803048BR
  • Item #10205111
  • Manufacturer Part #MR803048BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mirror is recessed into the thin metal frame
  • The mirror comes with a solid MDF board backing and four welded hanger for easy installation
  • Hand polished edges ensures timeless decor
  • Crafted from metal and mdf
  • Mounts vertically and horizontally
  • Smooth rounded corners add an interesting visual accent
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Evermore
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
48 in
Glass Type:
Mirrored
Height:
48 in
Installation Type:
Wall Mount
Length:
30 in
Lighting Style:
Modern
Material:
Glass, Metal, Wood
Material Type:
MDF
Mirror Edge:
Flat Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
30 in x 48 in x 1 in
Style:
Contemporary
UPC:
842814185784
Weight:
31 lb
Width:
1 in