20W 18-Light G9 Double Loop Pendant in Gold
Graham 20W 18-Light G9 Double Loop Pendant in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Graham
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Lighting Direction:
- Ambient Lighting
- Material:
- Crystal, Glass, Iron
- Minimum Height:
- 18-1/4 in
- Number of Lights:
- 18
- Overall Height:
- 75-1/2 in
- UPC:
- 196683011256
- Volts:
- 110/125V
- Watts:
- 20 W
- Width:
- 48 in