8-Light Candelabra E-12 Base Pendant in Burnished Brass and Flat Black
Leda 8-Light Candelabra E-12 Base Pendant in Burnished Brass and Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Room use: Dining room; Living room; Bedroom; Bathroom; Entry Way; Closet
- Diameter of 44 inches; minimum hanging height of 12 inches, maximum hanging height of 71 inches.
- Warm, brilliant light is created by 8 light bulbs. (not included)
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Leda
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass, Flat Black
- ETL Listed:
- No
- Height:
- 53 in
- Installation Type:
- Ceiling Mount
- Length:
- 44 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 8
- UL Listed:
- Yes
- UPC:
- 848145021739
- Volts:
- 125V
- Watts:
- 40 W
- Width:
- 44 in