27 x 36 in. Flat Edge Rectangular Vanity Mirror in Silver
Monet 27 x 36 in. Flat Edge Rectangular Vanity Mirror in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Monet
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Contemporary, Mid-century Modern
- Material:
- Glass, Metal, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 27 in x 1 in x 36 in
- UPC:
- 842814167063
- Weight:
- 14.08 lb
- Width:
- 27 in