30 x 1 in. Mirror Rectangular in Brass Tones
Monet 30 x 1 in. Mirror Rectangular in Brass Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Monet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 48 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Glass, Metal, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 48 in x 1 in
- Style:
- Mid-century Modern
- UPC:
- 842814167179
- Weight:
- 19.6 lb
- Width:
- 1 in