This product requires certification to purchase.

36 x 1 x 30 in. Framed Mirror and Vanity Mirror Rectangular in Brass

Elegant Lighting

Monet 36 x 1 x 30 in. Framed Mirror and Vanity Mirror Rectangular in Brass

  • Fast #
  • Part #EMR43036BR
  • Item #9695343
  • Manufacturer Part #MR43036BR
3.6 out of 5 Customer Rating
Brand image
Elegant Lighting

Monet 36 x 1 x 30 in. Framed Mirror and Vanity Mirror Rectangular in Brass

  • Fast #
  • Part #EMR43036BR
  • Item #9695343
  • Manufacturer Part #MR43036BR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bathroom, Commercial
Collection:
Monet
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Glass Type:
Clear
Height:
36 in
Installation Type:
Horizontal, Vertical, Wall Mount
Length:
1 in
Material:
Glass, Metal, Wood
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror, Vanity Mirror
Shape:
Rectangular
Style:
Contemporary
UPC:
842814167117
Weight:
16.08 lb
Width:
30 in