36 x 1 x 36 in. Beveled Edge Square Framed Mirror in Silver
Monet 36 x 1 x 36 in. Beveled Edge Square Framed Mirror in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Monet
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glass Type:
- Clear
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Metal, Glass, Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Square
- Style:
- Contemporary;Mid-century Modern
- UPC:
- 842814167216
- Weight:
- 22.44 lb
- Width:
- 36 in