39 x 72 x 1 in. Metal Frame Rectangular Mirror in Black
Monet 39 x 72 x 1 in. Metal Frame Rectangular Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal framed rectangle shape
- Four metal hanger welded to the back of the frame for easy installation
- Can be hung both vertical and horizontal position
- High quality construction with a timeless design
- Contemporary sleek design
- Clear mirror
- Comes completely assembled
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Monet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 72 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 30 in
- Lighting Style:
- Contemporary
- Material:
- Glass, MDF, Metal, Wood
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 39 in x 72 in x 1 in
- Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 842814152113
- Weight:
- 65.12 lb
- Width:
- 30 in